Skip Content
DISC FLAP ALU 5X7/8 T29 A60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP ALU 5X7/8 T29 A60

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW43184
  • Mfr. Model # 43184
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Product Details

Premium blue fired AO grain with a polyester heat treated backing. A3 material with calcium stearare coating liquefies under heat keeping the material cooler and preventing loading with soft materials. Use on soft metals and blending stainless steel.

Technical Specs

  • Item Conical Disc
  • Grit 60
  • Max. RPM 12,200
  • Disc Type 29
  • Disc Dia. 5"
  • Mounting Size 7/8"
  • Abrasive Material Aluminum Oxide
  • Backing Material Polyester
  • Grade Medium
  • Series A3

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list