Skip Content
DISC FLAP 80 GRIT 5X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP 80 GRIT 5X7/8

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN05284
  • Mfr. Model # 05284
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 584
  • Shipping Weight 0.8 lbs

Product Details

Norton RedHeat Type 27 flap disc. Ceramic and alumina abrasive grain. Polyester and cotton flaps are mounted on a trimmable plastic backing plate. Size 5 inches. Arbor 7/8 inch. Grit 80.

Technical Specs

  • Grade Medium
  • Item Arbor Mount Flap Disc
  • Grit 80
  • Series Redheat
  • Disc Type Type 27
  • Max. RPM 12,000
  • Disc Dia. 5"
  • Mounting Size 7/8"
  • Backing Weight Y
  • Abrasive Type Coated
  • Backing Material Plastic
  • Abrasive Material Ceramic

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List