DISC FLAP 7 X 7/8 BLAZE T29 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC FLAP 7 X 7/8 BLAZE T29 80

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN83497
  • Mfr. Model # 83497
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 586
  • Shipping Weight 0.5 lbs

Product Details

Blaze flap disc. Type 29. Disc diameter 7 inches. Grit 80. Mounting size 7/8 inch. Abrasive material ceramic aluminum oxide. Backing material fiberglass. Maximum RPM 8,500. Series R980.

Technical Specs

  • Item Arbor Mount Flap Disc
  • Series SG Blaze
  • Max. RPM 8,600
  • Backing Weight Y
  • Abrasive Material Ceramic
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list