Skip Content
DISC FLAP 6X7/8 Z3 XL T27 120G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP 6X7/8 Z3 XL T27 120G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW53046
  • Mfr. Model # 53046
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.94 lbs

Technical Specs

  • Grit 120
  • Max. RPM 10,200
  • Item Flap Disc
  • Series Premium Z3 Thickness Xl
  • Disc Type 27
  • Disc Dia. 6"
  • Abrasive Material Zirconia Alumina
  • Backing Material Poly-Cotton
  • Mounting Size 7/8"
  • Backing Weight X

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List