Skip Content
DISC FLAP 6X5/8-11 Z3 T29 120G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP 6X5/8-11 Z3 T29 120G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW53036
  • Mfr. Model # 53036
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.965 lbs

Technical Specs

  • Item Flap Disc
  • Max. RPM 10,200
  • Series Premium Z3
  • Grit 120
  • Disc Type 29
  • Disc Dia. 6"
  • Mounting Size 5/8" - 11"
  • Abrasive Material Zirconia Alumina
  • Backing Material Poly-Cotton
  • Backing Weight X

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List