Skip Content
DISC FLAP 5X7/8 VF T29 80G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP 5X7/8 VF T29 80G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW49694
  • Mfr. Model # 49694
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.82 lbs

Technical Specs

  • Item Flap Disc
  • Grade Very Fine
  • Grit 80
  • Max. RPM 12,200
  • Series Interleaf
  • Disc Dia. 5"
  • Disc Type 29
  • Abrasive Material Aluminum Oxide
  • Mounting Size 7/8"
  • Backing Material Phenolic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list