Skip Content
DISC FLAP 5X7/8 TYPE 29 XXL 80 GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP 5X7/8 TYPE 29 XXL 80 GRIT

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW36350
  • Mfr. Model # 36350
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 588
  • Shipping Weight 0.24 lbs

Product Details

Zirconia XXL flap disc. T29. Extra wide flaps for longer working life. Size 5 x 7/8, 80 grit.

Technical Specs

  • Max. RPM 13,300
  • Grit 80
  • Series Z3 Double/xxl
  • Disc Dia. 5"
  • Disc Type 29
  • Item Flap Disc
  • Mounting Size 7/8"
  • Backing Material Poly-Cotton
  • Abrasive Material Zirconia Alumina
  • Grade Fine
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List