DISC FLAP 5X7/8 T29 NON WOV VFINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC FLAP 5X7/8 T29 NON WOV VFINE

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW70189
  • Mfr. Model # 70189
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 617
  • Shipping Weight 1.64 lbs

Product Details

Surface conditioning flap disc made of premium non-woven material. For steel and stainless steel. Size 5 x 7/8 in. Very fine grit for cleaning. Maximum RPM 12,200.

Technical Specs

  • Item Flap Disc
  • Max. RPM 12,200

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list