Skip Content
DISC FLAP 5X7/8 CA40 S/ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP 5X7/8 CA40 S/ST

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT34043516
  • Mfr. Model # 34043516
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.44 lbs

Technical Specs

  • Disc Type 29
  • Grit 40
  • Max. RPM 12,200
  • Series Cerabond
  • Disc Dia. 5"
  • Mounting Size 7/8"
  • Abrasive Material Ceramic
  • Backing Material Fibre
  • Packaged In 5
  • Item Flap Disc

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list