Skip Content
DISC FLAP 5X5/8-11 ZPCE T29 120G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP 5X5/8-11 ZPCE T29 120G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW41816
  • Mfr. Model # 41816
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.27 lbs

Technical Specs

  • Item Flap Disc
  • Series Zpce Economy
  • Disc Type 29
  • Max. RPM 12,200
  • Mounting Size 5/8" - 11"
  • Disc Dia. 5"
  • Grit 120
  • Abrasive Material Zirconia Alumina
  • Backing Weight X
  • Backing Material Poly-Cotton

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list