Skip Content
DISC FLAP 5X5/8-11 Z3-80 W/HUB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP 5X5/8-11 Z3-80 W/HUB

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW30155
  • Mfr. Model # 30155
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Item Flap Disc
  • Grit 80
  • Max. RPM 12,200
  • Series Trimmable Flap Disc
  • Disc Type Compact
  • Disc Dia. 5"
  • Mounting Size 5/8" - 11"
  • Abrasive Material Zirconia Alumina
  • Backing Material Poly-Cotton

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list