Skip Content
Discontinued with Replacement
DISC FLAP 4X7/8 ZIRC 120 TY 29 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC FLAP 4X7/8 ZIRC 120 TY 29

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNM93646
  • Mfr. Model # M93646
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Suggested Replacement Product
FLP DISC 4X5/8 80 GRT T29 BLU FI

Price: NA

Technical Specs

  • Grade Fine
  • Item Arbor Mount Flap Disc
  • Grit 120
  • Max. RPM 15,300
  • Disc Type Type 29
  • Disc Dia. 4"
  • Abrasive Material Zirconia Alumina
  • Backing Material Fiberglass
  • Mounting Size 5/8"
  • Series Merit Mini

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List