Skip Content
DISC FLAP 4.5X7/8 A3 ULT T27 60G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC FLAP 4.5X7/8 A3 ULT T27 60G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW43404
  • Mfr. Model # 43404
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.29 lbs

Technical Specs

  • Item Flap Disc
  • Grit 60
  • Max. RPM 13300
  • Series A3 Ultimate
  • Disc Dia. 4-1/2"
  • Disc Type 27
  • Backing Weight X
  • Mounting Size 7/8"
  • Abrasive Material Aluminum Oxide
  • Backing Material Phenolic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list