Skip Content
DISC FLAP 4.5X7/8 A3 ULT T27 100G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC FLAP 4.5X7/8 A3 ULT T27 100G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW43406
  • Mfr. Model # 43406
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.925 lbs

Technical Specs

  • Item Flap Disc
  • Grit 100
  • Max. RPM 13300
  • Series A3 Ultimate
  • Disc Dia. 4-1/2"
  • Disc Type 27
  • Mounting Size 7/8"
  • Backing Weight X
  • Abrasive Material Aluminum Oxide
  • Backing Material Phenolic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List