Skip Content
DISC FLAP 4 12 X 7/8 BLAZE T29 40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP 4 12 X 7/8 BLAZE T29 40

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN83487
  • Mfr. Model # 83487
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 586
  • Shipping Weight 0.2 lbs

Product Details

Blaze flap disc. Type 29. Disc diameter 4-1/2 inches. Grit 40. Mounting size 7/8 inch. Abrasive material ceramic aluminum oxide. Backing material fiberglass. Maximum RPM 13,000. Series R980.

Technical Specs

  • Grade Coarse
  • Grit 40
  • Item Arbor Mount Flap Disc
  • Max. RPM 13,300
  • Series SG Blaze
  • Disc Type Type 29
  • Disc Dia. 4-1/2"
  • Mounting Size 7/8"
  • Abrasive Material Ceramic
  • Backing Material Fiberglass
  • Backing Weight Y
  • Abrasive Type Coated
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List