Skip Content
DISC FLAP 4-1/2X7/8 VERY FINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP 4-1/2X7/8 VERY FINE

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW70124
  • Mfr. Model # 70124
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 617
  • Shipping Weight 1.36 lbs

Product Details

Surface conditioning flap disc made of premium non-woven material. For steel and stainless steel. Size 4-1/2 x 7/8 inch. Very fine grit for cleaning. Maximum RPM 13,300.

Technical Specs

  • Item Conical Flap Disc
  • Grade Very Fine
  • Disc Dia. 4-1/2"
  • Grit 320
  • Max. RPM 13,300
  • Disc Type 29
  • Mounting Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list