DISC FLAP 4-1/2X7/8 T-29 ZA80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DISC FLAP 4-1/2X7/8 T-29 ZA80

BRILLIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVT31325
  • Mfr. Model # 31325
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Product Details

Flap Disc, Type 29, Zirconia Alumina abrasive. Designed for grinding and blending on a wide variety of materials including carbon, stainless steel and aluminum. Disc Dia (in) 4-1/2, Mounting Size (in.) 7/8, Grit 80, Max RPM 13,300.

Technical Specs

  • Max. RPM 13,300

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list