Skip Content
DISC FLAP 4-1/2X7/8 MEDIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP 4-1/2X7/8 MEDIUM

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW70122
  • Mfr. Model # 70122
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 617
  • Shipping Weight 0.14 lbs

Product Details

Surface conditioning flap disc made of premium non-woven material. For steel and stainless steel. Size 4-1/2 x 7/8 inch. Medium grit for deburring. Maximum RPM 13,300.

Technical Specs

  • Item Flap Disc
  • Grit 180
  • Grade Medium
  • Max. RPM 13,300
  • Disc Type 29
  • Disc Dia. 4-1/2"
  • Mounting Size 7/8"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List