Skip Content
DISC FLAP 4-1/2X7/8 CRSE T29 80G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP 4-1/2X7/8 CRSE T29 80G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW49686
  • Mfr. Model # 49686
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.02 lbs

Technical Specs

  • Grade Coarse
  • Grit 80
  • Series Interleaf
  • Disc Type 29
  • Max. RPM 13,200
  • Item Flap Disc
  • Disc Dia. 4-1/2"
  • Mounting Size 7/8"
  • Abrasive Material Aluminum Oxide
  • Backing Material Phenolic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List