Skip Content
DISC FLAP 4-1/2X5/8-11 ZPCE T29 120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP 4-1/2X5/8-11 ZPCE T29 120

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW41736
  • Mfr. Model # 41736
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.84 lbs

Technical Specs

  • Series Zpce Economy
  • Item Flap Disc
  • Grit 120
  • Disc Type 29
  • Max. RPM 13,300
  • Disc Dia. 4-1/2"
  • Mounting Size 5/8" - 11"
  • Backing Weight X
  • Abrasive Material Zirconia Alumina
  • Backing Material Poly-Cotton

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list