Skip Content
DISC FLAP 4-1/2X5/8-11 ZPCE T27 120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP 4-1/2X5/8-11 ZPCE T27 120

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW41716
  • Mfr. Model # 41716
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Flap Disc
  • Grit 120
  • Max. RPM 13,300
  • Series Zpce Economy
  • Backing Weight X
  • Backing Material Poly-Cotton
  • Disc Type 27
  • Mounting Size 5/8" - 11"
  • Disc Dia. 4-1/2"
  • Abrasive Material Zirconia Alumina

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list