Skip Content
DISC FLAP 4-1/2X5/8-11 VF T29 80G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP 4-1/2X5/8-11 VF T29 80G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW46691
  • Mfr. Model # 46691
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Item Flap Disc
  • Grade Very Fine
  • Grit 80
  • Max. RPM 13,200
  • Disc Type 29
  • Series Interleaf
  • Disc Dia. 4-1/2"
  • Mounting Size 5/8" - 11"
  • Backing Material Phenolic
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list