Skip Content
DISC FLAP 4-1/2X5/8-11 CRSE T29 80G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP 4-1/2X5/8-11 CRSE T29 80G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW49689
  • Mfr. Model # 49689
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Grade Coarse
  • Item Flap Disc
  • Grit 80
  • Series Interleaf
  • Disc Type 29
  • Max. RPM 13,200
  • Disc Dia. 4-1/2"
  • Abrasive Material Aluminum Oxide
  • Mounting Size 5/8" - 11"
  • Backing Material Phenolic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list