Skip Content
DISC FLAP 4-1/2 x 7/8 GR36/60 EF TURBO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP 4-1/2 x 7/8 GR36/60 EF TURBO

WALTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT06A462
  • Mfr. Model # 06A462
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.269 lbs

Technical Specs

  • Grit 36/60
  • Series EF TURBO
  • Item Flap Disc
  • Max. RPM 13,300
  • Disc Type 27
  • Packaged In 10
  • Disc Dia. 4-1/2"
  • Backing Weight X
  • Mounting Size 7/8"
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Backing Material Poly/Cotton

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list