Skip Content
DISC FIBRE AVOS 4-1/2IN F986 60G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBRE AVOS 4-1/2IN F986 60G

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN08489
  • Mfr. Model # 08489
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Attaching System TS
  • Colour Red
  • Item Grinding Disc
  • Grade Medium
  • Grit 60
  • Max. RPM 13,000
  • Attachment Type Turn-On/Off
  • Disc Dia. 4-1/2"
  • Series Red Heat
  • Backing Material Fiber
  • Abrasive Material Ceramic
  • Backing Weight X
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list