Skip Content
DISC FIBRE 985C 7X7/8 60GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBRE 985C 7X7/8 60GR

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB55974
  • Mfr. Model # AB55974
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Product Details

3M roloc cloth disc provides a fast, effective method for deburring, blending, finishing, removing tool marks and die polishing on all types of metal with lock securely in place. aluminium oxide - YF-wt heavy-duty cloth backing. Size 1-1/2 in. 180 grit.

Technical Specs

  • Grit 60
  • Item Roloc Cloth Disc
  • Series 985C
  • Disc Dia. 7"
  • Backing Material Heavy-duty Cloth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list