Skip Content
DISC FIBRE 985C 7X7/8 50GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBRE 985C 7X7/8 50GR

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB55973
  • Mfr. Model # AB55973
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

3M roloc cloth disc provides a fast, effective method for deburring, blending, finishing, removing tool marks and die polishing on all types of metal with lock securely in place. aluminium oxide - YF-wt heavy-duty cloth backing. Size 3 in. 400 grit.

Technical Specs

  • Grit 50
  • Colour Orange
  • Grade 50
  • Item Fibre Disc
  • Max. RPM 8600
  • Series 985C
  • Disc Dia. 7"
  • Abrasive Type Closed Coat
  • Abrasive Material Ceramic
  • Backing Material Fibre

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list