Skip Content
DISC FIBRE 985C 5X7/8 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBRE 985C 5X7/8 80

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB25083
  • Mfr. Model # AB25083
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

3M(TM) Roloc(TM) Disc Pads are rubber backup pads for 3M(TM) Roloc(TM) Discs. Hardness: Extra Hard. Size: 3 inch. Pads are internal threaded to receive any 1/4-20 threaded shaft.

Technical Specs

  • Grit 80
  • Series 985C
  • Item Fibre Disc
  • Disc Dia. 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list