Skip Content
DISC FIBRE 985C 5X7/8 50GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBRE 985C 5X7/8 50GR

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB55780
  • Mfr. Model # AB55780
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

3M roloc cloth disc provides a fast, effective method for deburring, blending, finishing, removing tool marks and die polishing on all types of metal with lock securely in place. aluminium oxide - YF-wt heavy-duty cloth backing. Size 1-1/2 in. 320 grit.

Technical Specs

  • Grit 50
  • Colour Orange
  • Max. RPM 12,000
  • Item Roloc(TM) Disc
  • Grade 50
  • Series 985C
  • Disc Dia. 5"
  • Abrasive Material Ceramic
  • Backing Material Fibre
  • Abrasive Type Closed Coat

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List