Skip Content
DISC FIBRE 985C 5X7/8 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBRE 985C 5X7/8 36

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB25128
  • Mfr. Model # AB25128
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.075 lbs

Product Details

3M(TM) Roloc(TM) Disc Pads are rubber backup pads for 3M(TM) Roloc(TM) Discs. Hardness: Extra Hard. Size: 2 inch. Pads are internal threaded to receive any 1/4-20 threaded shaft.

Technical Specs

  • Grit 36
  • Item Fibre Disc
  • Disc Dia. 5"
  • Series 985C

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List