Skip Content
DISC FIBRE 785C BOX 5X7/8 120GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISC FIBRE 785C BOX 5X7/8 120GR

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB80655
  • Mfr. Model # AB80655
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.375 lbs

Product Details

3M's Regalite(TM) Polycut(TM) roloc disc incorporates 3M Cubitron(TM) and premium aluminum oxide minerals on a heavy YF cloth or fibre backing. Best choice on stainless steel.el applications. Disc: 2 inches, 120 grit.

Technical Specs

  • Grit 120
  • Item Fibre Disc
  • Colour Orange
  • Grade P120
  • Max. RPM 12,000
  • Series 785C
  • Disc Dia. 5"
  • Abrasive Type Closed Coat
  • Backing Material Fibre

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List