Skip Content
DISC FIBRE 785C 4-1/2X7/8 120GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBRE 785C 4-1/2X7/8 120GR

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB80665
  • Mfr. Model # AB80665
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.97 lbs

Product Details

3M(TM) Roloc(TM) Disc Pads are rubber backup pads for 3M(TM) Roloc(TM) Discs. Hardness: Soft. Size: 3 inch. Pads are internal threaded to receive any 1/4-20 threaded shaft.

Technical Specs

  • Grit 120
  • Colour Orange
  • Grade P120
  • Item Fibre Disc
  • Max. RPM 13,300
  • Series 785C
  • Disc Dia. 4-1/2"
  • Abrasive Type Closed Coat
  • Backing Material Fibre

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list