Skip Content
DISC FIBRE 785C 4-1/2X7/8 100GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBRE 785C 4-1/2X7/8 100GR

ROLOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB80664
  • Mfr. Model # AB80664
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.4 lbs

Product Details

Roloc 3 inch Bristle Disc, 120 grit. The ideal tool to replace scraper, wire wheels and chemical gasket strippers. Best used on harder metal such as steel.

Technical Specs

  • Grit 100
  • Item Fibre Disc
  • Disc Dia. 4"
  • Series 785C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list