Skip Content
Discontinued with Replacement
DISC FIBRE 5X7/8 50G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC FIBRE 5X7/8 50G

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN41299
  • Mfr. Model # 41299
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs
Suggested Replacement Product
DISC 5X7/8 50G F981S

Price: NA

Technical Specs

  • Colour Green
  • Grade Coarse
  • Item Arbor Mount Sanding Disc
  • Grit 50
  • Max. RPM 10,000
  • Mounting Hole Size 7/8"
  • Series F986
  • Disc Dia. 5"
  • Vacuum Hole Design No Hole
  • Backing Weight Y
  • Abrasive Type Coated
  • Backing Material Fiber
  • Abrasive Material Ceramic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List