Skip Content
DISC FIBER Z 5 X 7/8 36X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBER Z 5 X 7/8 36X

UNITED ABRASIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB59536
  • Mfr. Model # 59536
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Colour Brown/Maroon
  • Item Fibre Disc
  • Grade High Performance
  • Grit 36
  • Max. RPM 12,200
  • Vacuum Hole Design No Hole
  • Mounting Hole Size 7/8"
  • Disc Dia. 5"
  • Abrasive Type Closed Coat
  • Abrasive Material Zirconium
  • Backing Material Vulcanized Fibre
  • Series Z

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list