Skip Content
DISC FIBER Z 4-1/2 X 7/8 60X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBER Z 4-1/2 X 7/8 60X

UNITED ABRASIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB59460
  • Mfr. Model # 59460
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Brown/Maroon
  • Item Fibre Disc
  • Grade High Performance
  • Mounting Hole Size 7/8"
  • Grit 60
  • Disc Dia. 4-1/2"
  • Max. RPM 13,300
  • Vacuum Hole Design No Hole
  • Abrasive Type Closed Coat
  • Abrasive Material Zirconium
  • Backing Material Vulcanized Fibre
  • Series Z
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List