DISC FIBER BULK Z 9-1/8 X 7/8 60X 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC FIBER BULK Z 9-1/8 X 7/8 60X 1

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB59860
  • Mfr. Model # 59860
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.194 lbs

Technical Specs

  • Colour Brown
  • Item Arbor Mount Sanding Disc
  • Mounting Hole Size 7/8"
  • Max. RPM 6500
  • Series Z
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Backing Weight Y
  • Abrasive Material Zirconia Alumina

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list