Skip Content
DISC FIBER BULK Z 7 X 7/8 24X 100/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBER BULK Z 7 X 7/8 24X 100/B

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB59624
  • Mfr. Model # 59624
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.162 lbs

Technical Specs

  • Colour Brown
  • Max. RPM 8500
  • Grade Extra Coarse
  • Grit 24
  • Item Arbor Mount Sanding Disc
  • Series Z
  • Mounting Hole Size 7/8"
  • Backing Weight Y
  • Disc Dia. 7"
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Backing Material Fiber
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list