Skip Content
DISC FIBER BULK 9S 7 X 7/8 60X 100/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBER BULK 9S 7 X 7/8 60X 100/

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB51375
  • Mfr. Model # 51375
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.105 lbs

Technical Specs

  • Colour Red
  • Item Arbor Mount Sanding Disc
  • Grade Coarse
  • Series 9S
  • Max. RPM 8500
  • Grit 60
  • Mounting Hole Size 7/8"
  • Vacuum Hole Design No Hole
  • Disc Dia. 7"
  • Abrasive Type Coated
  • Backing Weight Y
  • Abrasive Material Ceramic
  • Backing Material Fiber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list