Skip Content
DISC FIBER BULK 9S 7 X 7/8 36X 100/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBER BULK 9S 7 X 7/8 36X 100/

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB51373
  • Mfr. Model # 51373
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Colour Red
  • Grit 36
  • Item Arbor Mount Sanding Disc
  • Grade Extra Coarse
  • Max. RPM 8500
  • Series 9S
  • Mounting Hole Size 7/8"
  • Abrasive Material Ceramic
  • Backing Weight Y
  • Abrasive Type Coated
  • Backing Material Fiber
  • Vacuum Hole Design No Hole
  • Disc Dia. 7"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List