DISC FIBER BULK 9S 5 X 7/8 36X 100/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC FIBER BULK 9S 5 X 7/8 36X 100/

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB51353
  • Mfr. Model # 51353
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.066 lbs

Technical Specs

  • Colour Red
  • Item Arbor Mount Sanding Disc
  • Series 9S
  • Max. RPM 12,200
  • Mounting Hole Size 7/8"
  • Backing Weight Y
  • Abrasive Type Coated
  • Vacuum Hole Design No Hole
  • Abrasive Material Ceramic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list