DISC FIBER BULK 8S 7 X 7/8 80X 100/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC FIBER BULK 8S 7 X 7/8 80X 100/

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB51296
  • Mfr. Model # 51296
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.104 lbs

Technical Specs

  • Item Arbor Mount Sanding Disc
  • Colour Red
  • Max. RPM 8500
  • Series 8S
  • Mounting Hole Size 7/8"
  • Vacuum Hole Design No Hole
  • Backing Weight Y
  • Abrasive Material Ceramic
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list