Skip Content
DISC FIBER BULK 8S 5 X 7/8 80X 100/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBER BULK 8S 5 X 7/8 80X 100/

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB51256
  • Mfr. Model # 51256
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Red
  • Item Arbor Mount Sanding Disc
  • Grit 80
  • Grade Medium
  • Max. RPM 12,200
  • Mounting Hole Size 7/8"
  • Series 8S
  • Disc Dia. 5"
  • Vacuum Hole Design No Hole
  • Backing Weight Y
  • Abrasive Type Coated
  • Backing Material Fiber
  • Abrasive Material Ceramic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list