!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DISC FIBER BULK 8S 4-1/2 X 7/8 80X

DISC FIBER BULK 8S 4-1/2 X 7/8 80X

UNITED ABRASIVES-SAIT

DISC FIBER BULK 8S 4-1/2 X 7/8 80X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISC FIBER BULK 8S 4-1/2 X 7/8 80X

DISC FIBER BULK 8S 4-1/2 X 7/8 80X

UNITED ABRASIVES-SAIT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # UAB51246
  • Mfr. Model # 51246
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.041 lbs

Technical Specs

  • Item Arbor Mount Sanding Disc
  • Abrasive Material Ceramic
  • Backing Weight Y
  • Series 8S
  • Grade Medium
  • Abrasive Type Coated
  • Backing Material Fiber
  • Grit 80
  • Colour Red

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list