Skip Content
DISC FIBER BULK 8S 4-1/2 X 7/8 24X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBER BULK 8S 4-1/2 X 7/8 24X

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB51242
  • Mfr. Model # 51242
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.065 lbs

Technical Specs

  • Colour Red
  • Grade Extra Coarse
  • Item Arbor Mount Sanding Disc
  • Grit 24
  • Max. RPM 13,300
  • Series 8S
  • Disc Dia. 4-1/2"
  • Mounting Hole Size 7/8"
  • Vacuum Hole Design No Hole
  • Backing Weight Y
  • Abrasive Material Ceramic
  • Abrasive Type Coated
  • Backing Material Fiber

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List