Skip Content
DISC FIBER BULK 5 X 7/8 80X 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBER BULK 5 X 7/8 80X 100/BX

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB58380
  • Mfr. Model # 58380
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Brown
  • Grade Medium
  • Item Arbor Mount Sanding Disc
  • Grit 80
  • Max. RPM 12,200
  • Series 3Z
  • Backing Weight Y
  • Mounting Hole Size 7/8"
  • Abrasive Type Coated
  • Disc Dia. 5"
  • Abrasive Material Zirconia Alumina
  • Vacuum Hole Design No Hole
  • Backing Material Fiber

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List