Skip Content
DISC FIBER BULK 3A 7 X 7/8 60X 100/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBER BULK 3A 7 X 7/8 60X 100/

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB52860
  • Mfr. Model # 52860
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.141 lbs

Technical Specs

  • Colour Brown
  • Item Arbor Mount Sanding Disc
  • Grade Coarse
  • Grit 60
  • Series 3A
  • Mounting Hole Size 7/8"
  • Max. RPM 8500
  • Disc Dia. 7"
  • Backing Weight Y
  • Vacuum Hole Design No Hole
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated
  • Backing Material Fiber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list