Skip Content
DISC FIBER BULK 3A 7 X 7/8 36X 100/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBER BULK 3A 7 X 7/8 36X 100/

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB52836
  • Mfr. Model # 52836
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Arbor Mount Sanding Disc
  • Colour Brown
  • Max. RPM 8500
  • Series 3A
  • Mounting Hole Size 7/8"
  • Abrasive Type Coated
  • Backing Weight Y
  • Vacuum Hole Design No Hole
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list