Skip Content
DISC FIBER BULK 3A 7 X 7/8 100X 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBER BULK 3A 7 X 7/8 100X 100

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB52100
  • Mfr. Model # 52100
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.099 lbs

Technical Specs

  • Colour Brown
  • Item Arbor Mount Sanding Disc
  • Grade Medium
  • Grit 100
  • Disc Dia. 7"
  • Series 3A
  • Mounting Hole Size 7/8"
  • Max. RPM 8500
  • Vacuum Hole Design No Hole
  • Backing Weight Y
  • Abrasive Type Coated
  • Backing Material Fiber
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List