Skip Content
DISC FIBER BULK 3A 5 X 7/8 120X 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FIBER BULK 3A 5 X 7/8 120X 100

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB52815
  • Mfr. Model # 52815
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.043 lbs

Technical Specs

  • Item Arbor Mount Sanding Disc
  • Colour Brown
  • Grit 120
  • Max. RPM 12,200
  • Mounting Hole Size 7/8"
  • Grade Fine
  • Series 3A
  • Disc Dia. 5"
  • Backing Weight Y
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Backing Material Fiber
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list